1 in. Flare x Female Flare Adapter
1 in. Flare x Female Flare Adapter
Frequently Purchased Together
Product Details
- Lead-Free
- Large wrench flats provided for proper installation
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- Flare
- End Connection 2:
- Female Flare
- End Connections:
- Flare x Female Flare
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/10 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Adapter
- Waterworks Application:
- Potable Water
- Weight:
- 1.25 lb