This product requires certification to purchase.

1 in. Compression x FNPT Domestic Brass Adapter

A.Y. McDonald

1 in. Compression x FNPT Domestic Brass Adapter

  • Fast #
  • Part #M747543HG
  • Item #4562918
  • Manufacturer Part #5194-014
5 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Compression x FNPT Domestic Brass Adapter

  • Fast #
  • Part #M747543HG
  • Item #4562918
  • Manufacturer Part #5194-014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
FNPT
End Connections:
Compression x FNPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
053565594118
Weight:
1.39