This product requires certification to purchase.

2 in. IPS Plain End Stainless Steel Insert Stiffener

A.Y. McDonald

2 in. IPS Plain End Stainless Steel Insert Stiffener

  • Fast #
  • Part #M6136K
  • Item #1592115
  • Manufacturer Part #4130-894
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

2 in. IPS Plain End Stainless Steel Insert Stiffener

  • Fast #
  • Part #M6136K
  • Item #1592115
  • Manufacturer Part #4130-894
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2 in
Length:
2-19/50
Material:
Stainless Steel
Material Type:
300
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
053565217420