This product requires certification to purchase.

3/4 in. Stainless Steel Insert Stiffener

A.Y. McDonald

3/4 in. Stainless Steel Insert Stiffener

  • Fast #
  • Part #M6133TF
  • Item #67930
  • Manufacturer Part #4130-759
4.6 out of 5 Customer Rating
Brand image
A.Y. McDonald

3/4 in. Stainless Steel Insert Stiffener

  • Fast #
  • Part #M6133TF
  • Item #67930
  • Manufacturer Part #4130-759
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
Fits Pipe Size:
3/4 in
Fitting Type:
Insert Stiffener
Length:
2-3/8
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
053565046532