5/8 in. Iron Yoke Bar

You last purchased this on
 
A.Y. McDonald

5/8 in. Iron Yoke Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

5/8 in. Iron Yoke Bar

  • Fast #
  • Part #M141
  • Item #217523
  • Manufacturer Part #4139-201
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed to provide proper meter spacing for ease of installation
  • Requires Certification

Documents


Specifications

Coating:
Powder Coated
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Standard, Straight
Height:
5-3/20 in
Length:
10-3/4 in
Material:
Iron
Product Type:
Yoke Bar