1 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve
6276 Series 1 in. Iron FNPT x Union FNPT Lockwing Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured in compliance with ANSI/ASME B16.33
- Brass castings conform to ASTM B584, UNS C83600 or C84400
- Iron castings conform to ASTM A126 Class B Iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer
- Rated for 175 PSIG natural, manufactured, or LP gas pressure
- Valve can be re-lubricated while in service and under pressure
- Plug rotates 360°
- Tamper-resistant design prevents disassembly with normal household tools
- Port opening sized to accommodate the best known stop changers
- Lock wing design accommodates standard barrel locks
Documents
Specifications
- ANSI:
- ANSI B16.33
- ASME:
- ASME B16.33
- ASTM:
- ASTM A-126 Class B, ASTM B-584 C84400, ASTM B-584 UNS C8360
- Collection:
- 6276 Series
- End Connection 1:
- FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- FNPT x Union FNPT
- FM Approved:
- No
- Height:
- 3-17/25 in
- Length:
- 5-37/50 in
- Material:
- Iron, Brass
- NSF Certified:
- No
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- UPC:
- 053565113470
- Valve Body Material:
- Iron
- Valve Operator:
- Lockwing Handle
- Valve Size:
- 1 in
- Valve Type:
- Plug Valve