This product requires certification to purchase.

2 in. Junior Basket Strainer with Nut and Washer in Weathered Brass

B & B Sales

2 in. Junior Basket Strainer with Nut and Washer in Weathered Brass

  • Fast #
  • Part #BD1000WB
  • Item #3400564
  • Manufacturer Part #D1000.WB
4.9 out of 5 Customer Rating
Brand image
B & B Sales

2 in. Junior Basket Strainer with Nut and Washer in Weathered Brass

  • Fast #
  • Part #BD1000WB
  • Item #3400564
  • Manufacturer Part #D1000.WB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
IAPMO Listed:
No
Material:
Brass
Strainer Size:
2 in
UPC:
785584072505