Drop-In and Undermount Rectangular Bar Sink in Bronze
Drop-In and Undermount Rectangular Bar Sink in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Drain Location:
- Center
- IAPMO Listed -:
- No
- Material:
- Copper, Metal
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/2 in x 11-3/4 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 14 in x 6-3/4 in