24 x 32 in. Plastic Septic Pipe & Fitting
24 x 32 in. Plastic Septic Pipe & Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 24
- Fitting Size 1:
- 32
- Fitting Size 2:
- 32
- Fitting Sizes:
- 32 in
- Material:
- Plastic
- Material Type:
- HDPE