This product requires certification to purchase.

1 in. Fusion x MPT Plastic Adapter

B & D Mfg.

1 in. Fusion x MPT Plastic Adapter

  • Fast #
  • Part #BSPMA55
  • Item #4353357
  • Manufacturer Part #SPMA55
3.7 out of 5 Customer Rating
Brand image
B & D Mfg.

1 in. Fusion x MPT Plastic Adapter

  • Fast #
  • Part #BSPMA55
  • Item #4353357
  • Manufacturer Part #SPMA55
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
MPT
End Connections:
Electrofusion x MPT
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No