2 in. Fusion x MPT SDR 11 Plastic Adapter
2 in. Fusion x MPT SDR 11 Plastic Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- MPT
- End Connections:
- Electrofusion x MPT
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 11