2 in. IPS SDR 11 Electrofusion Plastic Coupling
2 in. IPS SDR 11 Electrofusion Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- SDR 11