This product requires certification to purchase.

Rectangular Closed Towel Ring in Polished Chrome

B.C. Ltd DBA Kartners

Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K23246099
  • Item #7087598
  • Manufacturer Part #232460-99
5 out of 5 Customer Rating
Brand image
B.C. Ltd DBA Kartners

Rectangular Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K23246099
  • Item #7087598
  • Manufacturer Part #232460-99
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Concealed mounting
  • Wall mounted
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
1-3/8 in
Length:
10-1/4 in
Material:
Brass
Mount Type:
Wall
Projection:
3-1/8 in
Ring Type:
Closed
Shape:
Rectangular