B6952 *NLA *NP 5/16 OD X 1/8 MIP COMP ELL
B6952 *NLA *NP 5/16 OD X 1/8 MIP COMP ELL
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 500 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with instrumentation, hydraulic and pneumatic systems
- Designed to be used with aluminum, copper and plastic tubing
- Not recommended for steel tubing
- Plastic tubing requires 63PT insert and 60PT sleeve
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 5/16
- Fitting Size 2:
- 1/8
- Fitting Sizes:
- 5/16 in x 1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- UPC:
- 026613006741