2-1/2 in. Attachment Set Carbon Steel Valve Repair Kit
2-1/2 in. Attachment Set Carbon Steel Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard attachment sets are offered to re-attach an existing chainwheel to a valve and wheel as a part of regular maintenance
- Once a chainwheel is removed from the valve hand wheel, it is recommended that new attachment sets are used
- Included in each set are zinc-plated carbon steel attachments and fasteners needed to attach the chainwheel to the hand wheel
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- FM Approved:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Product Type:
- Attachment Set
- UL Listed:
- No
- Valve Size:
- 2-1/2 in
- Weight:
- 1.25 lb