This product requires certification to purchase.

3 in. Cast Iron Rim with Guide Arm Chain Wheel

Babbitt Steam Specialty

3 in. Cast Iron Rim with Guide Arm Chain Wheel

  • Fast #
  • Part #BCIRG3
  • Item #1306250
  • Manufacturer Part #CIRG-3
5 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

3 in. Cast Iron Rim with Guide Arm Chain Wheel

  • Fast #
  • Part #BCIRG3
  • Item #1306250
  • Manufacturer Part #CIRG-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Cast iron is our most economical material. It is recommended in mildly corrosive environments
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM B-62
Actuator Type:
Manual
Application:
Commercial
Depth:
2-5/8 in
Diameter:
2-1/8 in
Height:
15-1/2 in
Material:
Bronze, Cast Iron, Carbon Steel
Valve Size:
3 in