4-1/2 in. Rim with Guide Arm
4-1/2 in. Rim with Guide Arm
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 47 lbs.
- Material: Cast iron rim with ductile iron guide arms
- Unit comes complete with rim, chain guide, attachment set and instructions
- Diameter of valve hand wheel rim will fit 22-1/2" to 26"
Documents
Specifications
- ASTM:
- ASTM B-62
- Coating:
- Zinc Plated
- Diameter:
- 3 in
- Handle Material:
- Cast Iron
- Handle Type:
- Chainwheel
- Height:
- 25-3/4 in
- Material:
- Bronze, Cast Iron, Carbon Steel
- Number of Handles:
- Single Handle
- Valve Size:
- 4-1/2 in
- Weight:
- 47 lb