Cast Iron Chainwheel Valve Replacement Handle
Cast Iron Chainwheel Valve Replacement Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Unit comes complete with rim, chain guide, attachment set and instructions
- Weight in lbs.: 4 lbs.
- Material: Cast iron sprocket rim with ductile iron guide arms
- Diameter of valve hand wheel rim will fit 4-1/4" to 5-3/4"
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM B-62
- Actuator Type:
- Manual
- Application:
- Commercial
- Depth:
- 2-1/4
- Diameter:
- 7/8
- Height:
- 6-3/8
- Material:
- Bronze, Cast Iron, Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- Valve Size:
- 1 in