1 in. Cast Iron Rim with Guide Arm Safety Wheel
Safety Wheel® 1 in. Cast Iron Rim with Guide Arm Safety Wheel
Frequently Purchased Together
Product Details
- Weight in lbs: 4 lbs
- Cast iron sprocket rim with ductile iron guide arms
- Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions
- Diameter of valve hand wheel rim will fit 4 1/4" to 5 3/4"
Specifications
- Collection:
- Safety Wheel®
- Depth:
- 1-1/2 in
- Diameter:
- 5-3/4 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Handle Material:
- Cast Iron
- Handle Type:
- Wheel
- Height:
- 6-3/8 in
- Valve Size:
- 1 in