This product requires certification to purchase.

2 in. Cast Iron Rim with Guide Arm Safety Wheel

Babbitt Steam Specialty

Safety Wheel® 2 in. Cast Iron Rim with Guide Arm Safety Wheel

  • Fast #
  • Part #BCIRGSW2
  • Item #1610770
  • Manufacturer Part #CIRGSW-2
4.9 out of 5 Customer Rating
Brand image
Babbitt Steam Specialty

Safety Wheel® 2 in. Cast Iron Rim with Guide Arm Safety Wheel

  • Fast #
  • Part #BCIRGSW2
  • Item #1610770
  • Manufacturer Part #CIRGSW-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions for installation
  • Material: Cast iron sprocket rim with ductile iron guide arms
  • Diameter of valve hand wheel rim will fit 7-3/4" to 9"
  • Requires Certification

Specifications

ADA Compliant:
No
Actuator Type:
Manual
Application:
Commercial
Collection:
Safety Wheel®
Depth:
2-3/8 in
Diameter:
2-1/8 in
Height:
10-1/2 in
Material:
Cast Iron, Carbon Steel, Stainless Steel
Valve Size:
2 in