This product requires certification to purchase.

3x17 eseries brz mtr tt 10

Badger Meter

E Series 3x17 eseries brz mtr tt 10

  • Fast #
  • Part #B1044304
  • Item #9977324
  • Manufacturer Part #104-4304
5 out of 5 Customer Rating
Brand image
Badger Meter

E Series 3x17 eseries brz mtr tt 10

  • Fast #
  • Part #B1044304
  • Item #9977324
  • Manufacturer Part #104-4304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure and temperature data - pressure and temperature data and alarms are displayed at the meter and reported through ORION® cellular endpoints and BEACON® SaaS for increased visibility
  • Long-term reliability - features self-diagnostic alarms and alerts with an internal logging capacity of 160 days of data, with extended low flow accuracy
  • These meters can help utilities limit unaccounted for water and improve billing accuracy over their 20 yr battery life
  • Wider flow range - offers a greater turndown ratio for extended flow, consumption is accurate to +/-1.5% over the normal flow range and +/-3% from the extended low flow range to the minimum flow value
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.1
ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-715
Battery Size:
3.6V
Collection:
E Series
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
560 gpm
Height:
7-2/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17 in
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Flow Meter
UL Listed:
UL 327B
Waterworks Application:
Reclaimed Water
Weight:
28.5 lb
Width:
7-1/2 in