This product requires certification to purchase.

5/8 x 3/4 in. 10000000 gal Stainless Steel Ultrasonic Meter

Badger Meter

E-Series 5/8 x 3/4 in. 10000000 gal Stainless Steel Ultrasonic Meter

  • Fast #
  • Part #B1051193
  • Item #9998466
  • Manufacturer Part #105-1193
3.8 out of 5 Customer Rating
Brand image
Badger Meter

E-Series 5/8 x 3/4 in. 10000000 gal Stainless Steel Ultrasonic Meter

  • Fast #
  • Part #B1051193
  • Item #9998466
  • Manufacturer Part #105-1193
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum extended low-flow rate lower than typical positive displacement meters
  • Simplified one-piece electronic meter and register that are integral to the meter body and virtually maintenance free
  • Sealed, non-removable, tamper-protected meter and register
  • Easy-to-read, 9-digit LCD display presents consumption, rate of flow, reverse-flow indication, and alarms (empty pipe, temperature, exceeding max flow, sensor error, reverse flow, suspected leak, 30 day no usage, end of life)
  • High resolution industry standard ASCII encoder protocol sends alarms and data to Orion® cellular endpoints and Beacon® SaaS suite to establish a smart water solution
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C715
AWWA:
AWWA C-715
Capacity:
10000000 gal
Collection:
E-Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Flow Rate:
25 gpm
Length:
7-1/2 in
Material:
Stainless Steel
Material Type:
316 SS
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Ultrasonic Meter
Waterworks Application:
Potable Water
Width:
3-89/100 in