8x20 eseries brz mtr tt 10
E Series 8x20 eseries brz mtr tt 10
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure and temperature data - pressure and temperature data and alarms are displayed at the meter and reported through ORION® cellular endpoints and BEACON® SaaS for increased visibility
- Long-term reliability - features self-diagnostic alarms and alerts with an internal logging capacity of 160 days of data, with extended low flow accuracy
- These meters can help utilities limit unaccounted for water and improve billing accuracy over their 20 yr battery life
- Wider flow range - offers a greater turndown ratio for extended flow, consumption is accurate to +/-1.5% over the normal flow range and +/-3% from the extended low flow range to the minimum flow value
-
Lead Law Compliant
Specifications
- AMP:
- 0.1
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-715
- Battery Size:
- 3.6V
- Collection:
- E Series
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Flow Rate:
- 3500 gpm
- Height:
- 13-1/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Flow Meter
- UL Listed:
- UL 327B
- Waterworks Application:
- Reclaimed Water
- Weight:
- 96 lb
- Width:
- 13-1/2 in