4 in. Bronze Ultrasonic Meter
E-Series G2® 4 in. Bronze Ultrasonic Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open flow tube design prevents flow obstruction to reduce pressure loss
- Greater turn-down ratio for extended flow ranges and increased revenue
- Easy-to-read, 9-digit LCD display, which presents consumption, rate of flow, unit of measure, pressure, temperature, alarm conditions and firmware version
- Field programmable registration and maintains an hourly internal logging capacity of 160 days of data
- Single and dual outputs include high resolution industry standard ASCII encoder protocol, scaled/unscaled and 4-20 mA
- Pressure and temperature data and alarms report at the meter and through ORION®?Cellular endpoints and BEACON®?SaaS for increased visibility into water distribution systems
- Features self-diagnostic alarms and alerts with an internal logging capacity of 160 days of data. With extended low flow accuracy, these meters can help utilities limit unaccounted-for water and improve billing accuracy over their 20-year battery life
- Offers a greater turndown ratio for extended flow. Consumption is accurate to ±1.5% over the normal flow range and ±3.0% from the extended low flow range to the minimum flow value
Documents
Specifications
- AMP:
- 20, 100
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-715
- Collection:
- E-Series G2®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 1100 gpm
- Length:
- 14 in
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Ultrasonic Meter
- UL Listed:
- Yes
- Width:
- 9 in