1 in. 10000000 gal Bronze Disc Meter
Recordall® 1 in. 10000000 gal Bronze Disc Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple but efficient design makes this meter an ideal solution for measuring flow in your AMR/AMI system
- Long-term metering solution
- Meter housing options
- Reading system compatible
- Compatible with all Badger meter reading systems offered as well as other approved technologies
- Available in both a lead-free bronze alloy and engineered polymer
- Reduced disc nutation rate decreases chamber wear and extends long-term accuracy
- Tamper-proof
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C700
- AWWA:
- AWWA C-700
- Capacity:
- 10000000 gal
- Collection:
- Recordall®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 50 gpm
- Length:
- 10-3/4 in
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Disc Meter
- Waterworks Application:
- Potable Water
- Width:
- 7-3/4 in