This product requires certification to purchase.

1 in. 10000000 gal Bronze Disc Meter

Badger Meter

Recordall® 1 in. 10000000 gal Bronze Disc Meter

  • Fast #
  • Part #B1006217
  • Item #9998451
  • Manufacturer Part #100-6217
3.2 out of 5 Customer Rating
Brand image
Badger Meter

Recordall® 1 in. 10000000 gal Bronze Disc Meter

  • Fast #
  • Part #B1006217
  • Item #9998451
  • Manufacturer Part #100-6217
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple but efficient design makes this meter an ideal solution for measuring flow in your AMR/AMI system
  • Long-term metering solution
  • Meter housing options
  • Reading system compatible
  • Compatible with all Badger meter reading systems offered as well as other approved technologies
  • Available in both a lead-free bronze alloy and engineered polymer
  • Reduced disc nutation rate decreases chamber wear and extends long-term accuracy
  • Tamper-proof
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C700
AWWA:
AWWA C-700
Capacity:
10000000 gal
Collection:
Recordall®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
40 gpm
Length:
10-3/4 in
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Disc Meter
Waterworks Application:
Potable Water
Width:
6-1/4 in