12/1 ga 500 ft. Green Grounded Wire
12/1 ga 500 ft. Green Grounded Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Cable or Wire Type:
- Grounded Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Gauge (metal):
- 12 ga
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wire
- Wire Gauge (AWG):
- 12/1 ga