1 in. Spool with O-Ring
1 in. Spool with O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Monitor Magnum Frost-proof Hydrants
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Replacement Spool and O-rings