This product requires certification to purchase.

6 in. Cast Iron Well Cap

Baker Manufacturing

6 in. Cast Iron Well Cap

  • Fast #
  • Part #B6WE1
  • Item #402662
  • Manufacturer Part #6WE1
5 out of 5 Customer Rating
Brand image
Baker Manufacturing

6 in. Cast Iron Well Cap

  • Fast #
  • Part #B6WE1
  • Item #402662
  • Manufacturer Part #6WE1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cap is a two-piece Cast Iron cap that features a Neoprene o-ring seal on the well
  • The top of the cap removes for easy well servicing
  • Standard WE1-series cap attaches to steel or PVC well casing with three square head bolts
  • All models have two large screened vent areas
  • Vermin resistant
  • Requires Certification

Documents


Specifications

Fitting Size 1:
6 in
Fitting Sizes:
6 in
Material:
Cast Iron