11 ft. Brass, Ductile Iron and PVC NPT x Hose Not Approved for Potable Water Applications Yard Hydrant
Monitor® Magnum 11 ft. Brass, Ductile Iron and PVC NPT x Hose Not Approved for Potable Water Applications Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Head has padlock hole. Head bolts are hardened steel, linkage works on unthreaded shank
- Collar is cast iron, tamper resistant stainless steel hex socket screw, easy to loosen
- No packing, no adjustment required
- Plunger is a pressure balanced design made of acetal thermoplastic
- The plunger is threaded to the wet pipe
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Monitor® Magnum
- Depth of Trench:
- 11 ft
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- Flow Rate:
- 25 gpm
- Height:
- 1/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Ductile Iron, Plastic
- Material Type:
- PVC
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in