Balance Take Out Clip in Polished Chrome 100-Pack
Balance Take Out Clip in Polished Chrome 100-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used to replace damaged or missing sash take-out clips in single and double hung vertical sliding windows
- 1/4 inch wide, 13/32 inch overall depth, 1-9/32 inch height with a 3/8 inch pop-out reach
- Zinc plated finish
- Stamped steel construction
- This item's contents includes 100 take-out clips
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 1/4 in
- Material:
- Steel
- Package Quantity:
- 100
- UPC:
- 049793353023
- Window Hardware Type:
- Sash Balance Take-Out Clip