10 hp 208/230V Single Phase ODP Pump Motor
10 hp 208/230V Single Phase ODP Pump Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 46, 48
- Horsepower:
- 10 hp
- Length:
- 22-19/50 in
- Material:
- Steel
- Motor Enclosure:
- Open
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Motor Type:
- ODP
- RPM:
- 3600
- UL Listed:
- No
- UPC:
- 781568114827
- Volts:
- 208/230V