208/230/460V 15 hp 3600 RPM Three Phase Steel ODP Pump Motor
208/230/460V 15 hp 3600 RPM Three Phase Steel ODP Pump Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 5.49, 17.5, 35, 36, 109.3
- CSA Certified:
- Yes
- Horsepower:
- 15 hp
- Length:
- 22-7/100 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- OPSB
- NSF Certified:
- No
- Pump Motor Type:
- ODP
- Pump Phase:
- 3
- RPM:
- 3600
- UL Listed:
- No
- UPC:
- 781568479193
- Volts:
- 208/230/460V