This product requires certification to purchase.

1 Inch Diameter Convex Wall Mounted Flush Bumper

Baldwin

Estate 1 Inch Diameter Convex Wall Mounted Flush Bumper

  • Fast #
  • Part #B4015055
  • Item #8401246
  • Manufacturer Part #4015.055
4.2 out of 5 Customer Rating
Brand image
Baldwin

Estate 1 Inch Diameter Convex Wall Mounted Flush Bumper

  • Fast #
  • Part #B4015055
  • Item #8401246
  • Manufacturer Part #4015.055
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of high quality brass and rubber for durability and dependability
  • Covered by Baldwin‘s limited lifetime manufacturer warranty
  • Requires Certification

Documents


Specifications

Collection:
Estate
Color Finish Category:
Nickel Tones
Color Finish Name:
Lifetime Polished Nickel
Diameter:
1 in
Door Stop Type:
Convex Wall Stop
Height:
1 in
Length:
1 in
Material:
Brass, Rubber
UPC:
829846311824