Ball Catch Latch in Satin Black
Ball Catch Latch in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable ball catch is perfect for use on louvered, bi-folding, accordion, closet, and light to medium service doors
- 1" x 2.125"
- Comes equipped with a dual adjustment ball bearing catch for perfect tension
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
- Baldwin Hardware has a rich tradition of high-quality, master craftsmanship, solid brass products
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1-1/4
- Door Hardware Type:
- Latch
- Lock Type:
- Ball Catch
- Material:
- Brass
- UPC:
- 829846296800
- Weight:
- 1.5