Brass Deadbolt Lock in Satin Nickel
Contemporary Brass Deadbolt Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Single Cylinder Contemporary Square Deadbolt in Satin Nickel
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Handle Material:
- Forged Brass
- Lock Type:
- Deadbolt
- Material:
- Brass
- UPC:
- 884011483690