Half Dummy Door Knob in Venetian Bronze
Crystal Half Dummy Door Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accommodates door thickness: 1-3/8" - 2"
- Easy-to-install spring assisted chassis for optimal operational strength
- Limited 25 year finish warranty
- Limited lifetime mechanical warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Brand Model Compatibility:
- Baldwin
- Collection:
- Crystal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-29/32 in
- Handle Material:
- Forged Brass
- Handle Type:
- Knob
- Security Grade:
- 2
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 884011834645
- Width:
- 2-3/16 in