Deadbolt Lock in Satin Black
Deadbolt Lock in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.36
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Security Grade:
- 2
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 823079488216