This product requires certification to purchase.

Deadbolt Lock in Satin Black

Baldwin

Deadbolt Lock in Satin Black

  • Fast #
  • Part #B8225190ZW
  • Item #8946086
  • Manufacturer Part #8225.190.ZW
5 out of 5 Customer Rating
Brand image
Baldwin

Deadbolt Lock in Satin Black

  • Fast #
  • Part #B8225190ZW
  • Item #8946086
  • Manufacturer Part #8225.190.ZW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.36
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Security Grade:
2
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
723079505527