Dummy Knob in Satin Black
Dummy Knob in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
- Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
- Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
- Contemporary non-turning two-sided dummy doorknob set with 5 inch rectangle rose from the Reserve collection is a classic design, perfect for a variety of home interior styles
- Matches the look and feel of an active passage, privacy or entry door without the function of a lock or latch within the 2.125" standard door preparation
- Full dummy sets include 2 knobs or levers, 2 roses and mounting hardware
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
- This hardware has the subtle simplicity and clean aesthetic that pairs so well with a contemporary home
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 2-17/50
- Door Hardware Type:
- Dummy Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 5
- Shape:
- Round
- UPC:
- 823079649792
- Width:
- 2-9/16