This product requires certification to purchase.

Dummy Lever in Lifetime Satin Brass

Baldwin

Dummy Lever in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3504065
  • Item #9804423
  • Manufacturer Part #9BR3504-065
3.7 out of 5 Customer Rating
Brand image
Baldwin

Dummy Lever in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3504065
  • Item #9804423
  • Manufacturer Part #9BR3504-065
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Door Hardware Type:
Dummy Lever
Handle Material:
Metal
Handle Type:
Dummy
Height:
5 in
Style:
Contemporary
UPC:
823079649051
Width:
2-9/16 in