Dummy Passage Set in Lifetime Satin Brass
Dummy Passage Set in Lifetime Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Baldwin’s satin brass finish is warm, smooth, and is covered with a limited lifetime Finish™ warranty for enduring elegance, no matter the climate
- Our passage sets include 2 plates with a spring loaded lock, and our privacy sets include a privacy lock, egress plate, thumb turn plate
- Crafted with precision, the Santa Monica pocket door set is a stunning combination of form and function. Its sleek design complements any contemporary or modern interior décor, while its sturdy construction meets the high standards of Baldwin's commitment to excellence
- A new surface mounted design that measures about 3.5" tall
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lifetime Satin Brass
- Door Hardware Type:
- Passage Set
- Lock Type:
- Dummy
- Material:
- Brass
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Thickness:
- 1-1/2 in, 1-5/8 in, 2-1/2 in, 1-3/8 in, 2 in, 1-3/4 in, 2-1/4 in
- UPC:
- 823079450015
- Weight:
- 3 lb