Grip Keyed Entry and Single Point Handle Set in Satin Black
Elizabeth Grip Keyed Entry and Single Point Handle Set in Satin Black
Frequently Purchased Together
Product Details
Product Details
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Lifetime mechanical and finish warranty
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Collection:
- Elizabeth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Keyed Entry, Single Point
- Material:
- Brass
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- Thickness:
- 2 in
- UL Listed:
- Yes
- Weight:
- 10.55 lb