Grip Keyed Entry and Single Point Handle Set in Satin Black
Elizabeth Grip Keyed Entry and Single Point Handle Set in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Comes with 2 keys
- Handleset Deadbolt ANSI/BHMA Grade 2 certified
- 1 in. deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- A versatile finish featuring a deep solid matte black over sanded brass brings a sense of history to country looks and a sense of drama to more contemporary designs
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Doors
- Collection:
- Elizabeth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 17-1/2
- Lock Type:
- Keyed Entry, Single Point
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 2 in
- UPC:
- 823079595235
- Weight:
- 9