This product requires certification to purchase.

Grip Keyed Entry and Single Point Handle Set in Satin Nickel

Baldwin

Elizabeth Grip Keyed Entry and Single Point Handle Set in Satin Nickel

  • Fast #
  • Part #B9BR1841095
  • Item #9538052
  • Manufacturer Part #9BR1841-095
5 out of 5 Customer Rating
Brand image
Baldwin

Elizabeth Grip Keyed Entry and Single Point Handle Set in Satin Nickel

  • Fast #
  • Part #B9BR1841095
  • Item #9538052
  • Manufacturer Part #9BR1841-095
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Comes with 2 keys
  • Handleset Deadbolt ANSI/BHMA Grade 2 certified
  • 1 in. deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Doors
Collection:
Elizabeth
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Handle Set
Handle Material:
Metal
Handle Type:
Grip
Height:
17-1/2 in
Lock Type:
Keyed Entry, Single Point
Material:
Brass
Security Grade:
2
Thickness:
2 in
UPC:
823079595389
Weight:
10.55 lb