Grip Keyed Entry and Single Point Handle Set in Venetian Bronze
Elizabeth Grip Keyed Entry and Single Point Handle Set in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Lifetime mechanical and finish warranty
- Venetian bronze is hand-relieved, meaning each piece is unique and hand designed, it is created to reveal unique highlights and provide a warm complement to the design
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Collection:
- Elizabeth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Keyed Entry, Single Point
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 2 in
- UL Listed:
- Yes
- UPC:
- 823079595303
- Weight:
- 10.55 lb