This product requires certification to purchase.

Grip Keyed Entry and Single Point Handle Set in Venetian Bronze

Baldwin

Elizabeth Grip Keyed Entry and Single Point Handle Set in Venetian Bronze

  • Fast #
  • Part #B9BR1841092
  • Item #9538002
  • Manufacturer Part #9BR1841-092
3.4 out of 5 Customer Rating
Brand image
Baldwin

Elizabeth Grip Keyed Entry and Single Point Handle Set in Venetian Bronze

  • Fast #
  • Part #B9BR1841092
  • Item #9538002
  • Manufacturer Part #9BR1841-092
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
  • Lifetime mechanical and finish warranty
  • Venetian bronze is hand-relieved, meaning each piece is unique and hand designed, it is created to reveal unique highlights and provide a warm complement to the design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Doors
Collection:
Elizabeth
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Door Hardware Type:
Handle Set
Handle Material:
Metal
Handle Type:
Grip
Lock Type:
Keyed Entry, Single Point
Material:
Brass
Security Grade:
2
Thickness:
2 in
UL Listed:
Yes
UPC:
823079595310
Weight:
10.55