1-1/4 in. Beveled Knob in Satin Nickel
Estate 1-1/4 in. Beveled Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Part of the Bevel Cabinet Hardware collection.
- Complete collection includes 1,25" and 1.5" knobs, 4" pull, 6" pull, 12" pull and 18" appliance pull.
- Available in 7 Estate finishes.
- Made of Solid Brass
- Available in Quick Ship, ready to ship within 5 business days.
Documents
Specifications
- Collection:
- Estate
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-157/200 in
- Length:
- 2-83/200 in
- Material:
- Brass
- Shape:
- Round
- Style:
- Contemporary
- Type:
- B4410150BIN
- UPC:
- 723079617688
- Width:
- 1-419/500 in