This product requires certification to purchase.

1-1/8 in. Oval Cabinet Knob in Lifetime Satin Brass

Baldwin

Estate 1-1/8 in. Oval Cabinet Knob in Lifetime Satin Brass

  • Fast #
  • Part #B4910044BIN
  • Item #9920520
  • Manufacturer Part #4910.044.BIN
3.4 out of 5 Customer Rating
Brand image
Baldwin

Estate 1-1/8 in. Oval Cabinet Knob in Lifetime Satin Brass

  • Fast #
  • Part #B4910044BIN
  • Item #9920520
  • Manufacturer Part #4910.044.BIN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Part of the Oval cabinet hardware collection
  • Complete collection includes 1.125" and 1.312" knobs and 4" and 6" pulls
  • Available in 8 Estate finishes
  • Made of solid brass
  • Available in quick ship, ready to ship within 5 business days
  • The oval cabinet knob is the epitome of understated elegance. Its clean lines and sleek curves make it a perfect addition to any project
  • Baldwin’s satin brass is a smooth, matte finish with golden, warm tones. This lifetime finish is created to add a subtle gleam to the hardware for years to come, and comes with a limited lifetime finish warranty
  • Requires Certification

Specifications

Collection:
Estate
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Hardware Type:
Cabinet Knob
Height:
1-157/200 in
Length:
2-83/200 in
Material:
Brass
Shape:
Oval
Style:
Traditional
UPC:
723079620206
Width:
1-419/500 in