1-3/16 in. Forged Brass Wall Bumper in Polished Chrome
Estate 1-3/16 in. Forged Brass Wall Bumper in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid forged brass
- Resilient rubber guard is replaceable
- Complete mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Estate
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Diameter:
- 1-3/16 in
- Door Stop Type:
- Wall Bumper
- Material:
- Forged Brass
- UPC:
- 723079025568